No Parking Sign, 10" W, 14" H, English, Spanish, Recycled Plastic, Blue, White

  • Mfr # LCU5-0315-NP_10x14

  • Zoro # G6042817


product price:  $6.69
/ea

Key Features

Header
Notice/Aviso
Legend
NO PARKING/NO ESTACIONARSE
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0315-NP_10x14
Zoro #
G6042817
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Parking Sign
Header
Notice/Aviso
Legend
NO PARKING/NO ESTACIONARSE
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Operating Temp. Range
-29 Degrees to 176 Degrees F
OSHA Compliant
No
Header Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
ANSI Compliant
No
Double-Sided
No
Sign Legend Color
Black, White
Legend Style
Text
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
State Specific Sign
No
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header
Notice/Aviso
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend
NO PARKING/NO ESTACIONARSE
Protective Coating
Clear Liquid Laminate
Product Type
Plastic No Parking Sign

Description

No Parking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend NO PARKING/NO ESTACIONARSE, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.