Shop LYLE

No Parking After Hours Sign, 18" x 12, T1-2901-EG_12x18

  • Mfr # T1-2901-EG_12x18
  • Zoro # G5229679

product price: 
$
17.49
/ea

Key Features

Header
No Header
Legend
No Parking After Business Hours
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-2901-EG_12x18
Zoro #
G5229679
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking After Business Hours
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Blue
Legend Style
Text
Header Background Color
White
ANSI Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Blue
Average Outdoor Durability
3 to 5 yr.
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Sign Header
No Header
Sign Legend
No Parking After Business Hours
Mounting Hole Distance Center to Center
15 in
Sign Mounting Hardware Included
No
Sign Legend Style
Text
Includes Cross-Braces
No
Material Properties
Roll Up

Description

No Parking After Business Hours Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews