Shop LYLE

No Parking Sign, 18" W, 12" H, English, Recycled Aluminum, White

  • Mfr # T1-1804-EG_18x12
  • Zoro # G5194408

product price: 
$
23.19
/ea

Key Features

Header
No Header
Legend
(No Parking Symbol) Emergency Exit Do Not Park in Front of this Door
Width
18 in
Height
12"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1804-EG_18x12
Zoro #
G5194408
UPC #
-
Country of Origin
United States
Item
No Parking Sign
Header
No Header
Legend
(No Parking Symbol) Emergency Exit Do Not Park in Front of this Door
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Legend Style
Symbol and Text
ANSI Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
No Parking
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Sign Legend Text Color
Red
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend
Emergency Procedure In Case of Fire or Fuel Spill: A. Use Emergency Stop Button B. Report Accident By Calling 911 C. Report Location
Material Properties
Rigid
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Product Type
Designated Parking Sign

Dimensions

Width
18 in
Height
12"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Parking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Procedure In Case of Fire or Fuel Spill: A. Use Emergency Stop Button B. Report Accident By Calling 911 C. Report Location, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.