No Parking Sign, 12" x 18, T1-2877-EG_18x12

  • Mfr # T1-2877-EG_18x12

  • Zoro # G5179023


product price:  $19.35
/ea

Key Features

Header
No Header
Legend
No Parking
Width
18"
Height
12"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-2877-EG_18x12
Zoro #
G5179023
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
12"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Holes on 1 in. Centers
Yes
Average Outdoor Durability
3 to 5 yr.
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Sign Header
No Header
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Sign Legend
No Parking
State Specific Sign
No
Mounting Hole Distance Center to Center
9 in
Sign Properties
Rigid
Includes Cross-Braces
No
Number of Printed Sides
1
Material Properties
Roll Up

Description

No Parking Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.