Shop LYLE

No Parking Sign, 18" W, 24" H, English, Aluminum, White

  • Mfr # T1-1071-HI_18x24
  • Zoro # G5238709

product price: 
$
52.89
/ea

Key Features

Header
No Header
Legend
No Parking
Width
18 in
Height
24"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1071-HI_18x24
Zoro #
G5238709
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Double-Sided
No
Sign Legend Color
Red
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
R8-3
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Outdoor
Sign Legend
No Parking
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header
No Header
Mounting Hole Distance Center to Center
21 in
MUTCD Compliant Sign
Yes
Average Outdoor Durability
5 to 8 yr.
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Includes Cross-Braces
No
MUTCD Sign Description
No Parking
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Sign Legend Style
Text
Material Properties
Roll Up

Description

No Parking Parking Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.