No Parking Sign, 24" W, 18" H, English, Aluminum, White

  • Mfr # NP-057-24HA

  • Zoro # G4888387


product price:  $46.09
/ea

Key Features

Header
No Header
Legend
Emergency Lane No Parking
Width
24"
Height
18"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NP-057-24HA
Zoro #
G4888387
UPC #
849362013958
Country of Origin
United States

Dimensions

Width
24"
Height
18"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
Emergency Lane No Parking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Double-Sided
No
Background Color
White
Legend Color
Red
Legend/Background Color
Red/white
Language
English
Subject Matter
Parking
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Color
Red
Sign Legend Text Color
Red
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Sign Header
No Header
Includes Cross-Braces
No
MUTCD Compliant Sign
No
Average Outdoor Durability
5 to 8 yr.
State Specific Sign
No
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
Sign Legend
Emergency Lane No Parking
Sign Legend Style
Text
Material Properties
Roll Up

Description

Emergency Lane No Parking Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.