No Parking Sign, 30" W, 24" H, English, Aluminum, White

  • Mfr # T1-6276-HI_30x24

  • Zoro # G6039448


product price:  $68.19
/ea

Key Features

Header
No Header
Legend
No Parking Parking In Designated Areas Only
Width
30"
Height
24"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-6276-HI_30x24
Zoro #
G6039448
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Height
24"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking Parking In Designated Areas Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Symbol
No Parking Symbol
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Double-Sided
No
Header Background Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black, Red
MUTCD Compliant Sign
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Sign Legend
No Parking Parking In Designated Areas Only
Sign Header
No Header
Sign Legend Style
Symbol, Text
State Specific Sign
No
Mounting Hole Distance Center to Center
21 in
Average Outdoor Durability
5 to 8 yr.
Includes Cross-Braces
No
Material Properties
Roll Up

Description

No Parking Sign, Height 24 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.