Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Parking This Side Sign, 18" x 12, LR7-36-12HA

  • Mfr # LR7-36-12HA

  • Zoro # G4887757


product price: $18.59
/ea

Key Features

Header
No Header
Legend
No Parking This Side Of Street
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR7-36-12HA
Zoro #
G4887757
UPC #
849362013330
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking This Side Of Street
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red/white
Language
English
Material
Aluminum
Sign Legend Color
Red
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Subject Matter
Parking
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Red
Background Color
White
Double-Sided
No
Sign Legend Text Color
Red
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
Sign Legend
No Parking This Side Of Street
Sign Properties
Rigid
MUTCD Compliant Sign
No
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Sign Header
No Header
Includes Cross-Braces
No
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr.
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Material Properties
Roll Up

Description

No Parking This Side Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.