No Parking Warning Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0137-RD_7X5

  • Zoro # G9481039


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Warning
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0137-RD_7X5
Zoro #
G9481039
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Parking Warning Reflective Label
Header
Warning
Legend
Violators Will Be Towed At Owner's Expense
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Orange
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Header Background Color
Orange
Mirror Print
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Sign Legend
Violators Will Be Towed At Owner's Expense
Graffiti Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Style
Text
Number of Printed Sides
1
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
No Parking Warning Reflective Label

Description

No Parking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Violators Will Be Towed At Owner's Expense, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.