Shop LYLE
See all product information
Create Account
No Pedestrian Traffic (w/sym), 24x6, Non-Reflective, Yellow
- Mfr # G-14477-FRD_24x6
- Zoro # G322951049
product price:Â
$
12.53
/ea
Key Features
Legend
No Pedestrian Traffic (w/sym)
Width
24 in
Height
6 in
Sign Material
Face
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-14477-FRD_24x6
- Zoro #
- G322951049
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 6 in
- Thickness
- 0.004 in
- Length
- 0.5 in
Details
- Legend
- No Pedestrian Traffic (w/sym)
- Sign Material
- Face
- Sign Mounting Style
- Adhesive
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.