Shop LYLE

No Right Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal English, T1-5662-DG_24x18

  • Mfr # T1-5662-DG_24x18
  • Zoro # G5293281

product price: 
$
56.19
/ea

Key Features

Header
No Header
Legend
No Right Turn
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-5662-DG_24x18
Zoro #
G5293281
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
No Right Turn Traffic Sign
Header
No Header
Legend
No Right Turn
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Symbol
None
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
MUTCD Code
R3-1P
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
15 in
Sign Legend Style
Text
State Specific Sign
No
MUTCD Sign Description
No Right Turn
Number of Printed Sides
1
MUTCD Compliant Sign
Yes
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Sign Header
No Header
Average Outdoor Durability
8 to 10 yr
Sign Legend
No Right Turn
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

No Right Turn Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.