Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking, 5 in W x 7 in H, Vertical Rectangle, Reflective Sheeting

  • Mfr # LCU1-0192-ED-PK2_5x7

  • Zoro # G6037512


product price: $5.29
/pk 2, $2.65/ea

Key Features

Header
No Smoking
Legend
NO SMOKING, TO REPORT VIOLATIONS CALL 1-866-559-OHIO (6446) IN ACCORDANCE WITH CHAPTER 3794 OF THE OHIO REVISED CODE.
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0192-ED-PK2_5x7
Zoro #
G6037512
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Smoking
Legend
NO SMOKING, TO REPORT VIOLATIONS CALL 1-866-559-OHIO (6446) IN ACCORDANCE WITH CHAPTER 3794 OF THE OHIO REVISED CODE.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
White
Green Environmental Attribute
Does Not Contain PVC
Standards
OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black
Sign Header Text Color
White
Legend Pictogram Description
No Smoking
Glow In The Dark
No
Sign Header Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
State Specific Sign
Yes
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Legend
To Report Violations Call 1-866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Regulations
OH 3794
Legend Pictogram ID
PFXG-63
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Mirror Print
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend To Report Violations Call 1-866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.