Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking, 5 in W x 7 in H, Vertical Rectangle, Reflective Sheeting

  • Mfr # LCU1-0197-ED-PK2_5x7

  • Zoro # G6038720


product price: $5.39
/pk 2, $2.70/ea

Key Features

Header
No Smoking
Legend
NO SMOKING INDOORS OR WITHIN 15 FEET OF ENTRANCE, TO FILE A COMPLAINT: WWW.SMOKE-FREE.ILLINOIS.GOV, 866-973-4646, TTY 800-547-0466 (HEARING IMPAIRED USE ONLY), SMOKE-FREE ILLINOIS ACT 95-0017
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0197-ED-PK2_5x7
Zoro #
G6038720
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Smoking
Legend
NO SMOKING INDOORS OR WITHIN 15 FEET OF ENTRANCE, TO FILE A COMPLAINT: WWW.SMOKE-FREE.ILLINOIS.GOV, 866-973-4646, TTY 800-547-0466 (HEARING IMPAIRED USE ONLY), SMOKE-FREE ILLINOIS ACT 95-0017
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Standards
OSHA 1910.145
Sign Legend Color
Black, Red
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Metal Detectable
No
State Specific Sign
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
No Header
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend
Indoors Or Within 15 Feet Of Entrance
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Write on Surface
No
Legend Pictogram Description
No Smoking
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Legend Pictogram ID
PFXG-62
Adhesive Style
Permanent
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Indoors Or Within 15 Feet Of Entrance, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.