No Smoking Caution Label, 10" H, 14 in W, Reflective Sheeting, LCU3-0372-RD_14x10

  • Mfr # LCU3-0372-RD_14x10

  • Zoro # G4300269


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
Do Not Smoke Eat or Drink In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0372-RD_14x10
Zoro #
G4300269
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Caution Reflective Label
Header
Caution
Legend
Do Not Smoke Eat or Drink In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend Style
Text
Double-Sided
No
Material
Vinyl
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Corrosion Resistant
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Caution
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend
Do Not Smoke Eat Or Drink In This Area
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Metal Detectable
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

No Smoking Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Smoke Eat Or Drink In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products