No Smoking Danger Label, 10" H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0478-ND_14X10

  • Mfr # LCU4-0478-ND_14X10

  • Zoro # G9344021


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0478-ND_14X10
Zoro #
G9344021
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Label
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
No Smoking Flammable Gas
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Text Color
White
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Glow In The Dark
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Metal Detectable
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

No Smoking Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Flammable Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.