Zoro Homepage

No Smoking Danger Label, 10 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0462-ND_10X7

  • Zoro # G9342238


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Fuel Storage No Smoking
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0462-ND_10X7
Zoro #
G9342238
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Label
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Danger
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Style
Text
Metal Detectable
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Legend
Fuel Storage No Smoking
Sign Header Text Color
White
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Write on Surface
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
No Smoking Danger Label

Description

No Smoking Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.