Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Danger Label, 14 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0462-ND_14X10

  • Zoro # G9342107


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Fuel Storage No Smoking
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0462-ND_14X10
Zoro #
G9342107
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Label
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Adhesive Type
Acrylic
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Legend
Fuel Storage No Smoking
Sign Header
Danger
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Product Type
No Smoking Danger Label

Description

No Smoking Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.