No Smoking Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0276-ND_5X3.5

  • Mfr # LCU4-0276-ND_5X3.5

  • Zoro # G8762078


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Restricted Area No Smoking At Any Time
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0276-ND_5X3.5
Zoro #
G8762078
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Label
Header
Danger
Legend
Restricted Area No Smoking At Any Time
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header
Danger
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Restricted Area No Smoking At Any Time
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Header Style
Text
Mirror Print
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Corrosion Resistant
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Danger Label

Description

No Smoking Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Restricted Area No Smoking At Any Time, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.