No Smoking Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0651-ND_5X3.5

  • Mfr # LCU4-0651-ND_5X3.5

  • Zoro # G9461980


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Explosive Gas No Smoking Or Open Flames Within 20 Ft
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0651-ND_5X3.5
Zoro #
G9461980
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Label
Header
Danger
Legend
Explosive Gas No Smoking Or Open Flames Within 20 Ft
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Abrasion Resistant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
State Specific Sign
No
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
No
Sign Legend
Explosive Gas No Smoking Or Open Flames Within 20 Ft.
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Text Color
White
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Header Style
Text
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
No Smoking Danger Label

Description

No Smoking Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Gas No Smoking Or Open Flames Within 20 Ft., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products