No Smoking Danger Label, 3 1/2 in H, 5 in W, Reflective Sheeting, LCU4-0471-RD_5X3.5

  • Mfr # LCU4-0471-RD_5X3.5

  • Zoro # G9343315


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Legend
Explosive Gas No Smoking
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0471-RD_5X3.5
Zoro #
G9343315
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Reflective Label
Header
Danger
Legend
Explosive Gas No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Black, Red, White
Sign Legend
Explosive Gas No Smoking
Graffiti Resistant
No
Sign Header
Danger
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Gas No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.