No Smoking Danger Label, 3 1/2 in H, 5 in W, Reflective Sheeting, LCU4-0587-RD_5x3.5

  • Mfr # LCU4-0587-RD_5x3.5

  • Zoro # G4318940


product price:  $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Header
Danger
Legend
No Smoking or Open Lights Within_______Feet
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0587-RD_5x3.5
Zoro #
G4318940
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Reflective Label
Header
Danger
Legend
No Smoking or Open Lights Within_______Feet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black, Red
Double-Sided
No
Background Color
White
Language
English
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Red on White
Subject Matter
No Smoking
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black, Red
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Material
Vinyl
OSHA Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Sign Legend
No Smoking Or Open Lights Within ___Feet
Anti-Slip Surface
No
Material Special Properties
Write-On Surface
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Write on Surface
Yes
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Type
Acrylic
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Metal Detectable
No
Abrasion Resistant
No
Sign Legend Style
Text
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header
Danger
Graffiti Resistant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Lights Within ___Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.