Zoro Homepage

No Smoking Danger Label, 5 in Height, 3 1/2 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0462-ND_5X3.5

  • Zoro # G9342195


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Fuel Storage No Smoking
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0462-ND_5X3.5
Zoro #
G9342195
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Label
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Adhesive Style
Permanent
Mirror Print
No
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Abrasion Resistant
No
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Sign Legend
Fuel Storage No Smoking
Corrosion Resistant
No
Product Type
No Smoking Danger Label

Description

No Smoking Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.