No Smoking Danger Label, 7" H, 10" W, Polyester, Vertical Rectangle, English, LCU4-0453-ND_10X7

  • Mfr # LCU4-0453-ND_10X7

  • Zoro # G9341151


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Danger
Legend
Positively No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0453-ND_10X7
Zoro #
G9341151
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Label
Header
Danger
Legend
Positively No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
ANSI 969 Compliant
No
Sign Header
Danger
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend
Positively No Smoking
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Write on Surface
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

No Smoking Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Positively No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.