Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Danger Label, 7" H, 10" W, Polyester, Vertical Rectangle, English, LCU4-0465-ND_10X7

  • Mfr # LCU4-0465-ND_10X7

  • Zoro # G9342676


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Danger
Legend
No smoking in this area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0465-ND_10X7
Zoro #
G9342676
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Label
Header
Danger
Legend
No smoking in this area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Material
Polyester
Language
English
Metal Detectable
No
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Style
Text
Sign Header
Danger
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend
No Smoking In This Area
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Danger Label

Description

No Smoking Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products