Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Danger Label, 7 in Height, 5 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0462-ND_7X5

  • Zoro # G9342271


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Danger
Legend
Fuel Storage No Smoking
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0462-ND_7X5
Zoro #
G9342271
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Label
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Background Color
White
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header
Danger
Corrosion Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Write on Surface
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Sign Header Text Color
White
Sign Legend
Fuel Storage No Smoking
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Abrasion Resistant
No
Product Type
No Smoking Danger Label

Description

No Smoking Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.