No Smoking Danger Reflective Label, 10 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0462-RD_10X7

  • Zoro # G9342089


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Danger
Legend
Fuel Storage No Smoking
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0462-RD_10X7
Zoro #
G9342089
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Reflective Label
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend
Fuel Storage No Smoking
Metal Detectable
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Mirror Print
No
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Material Properties
Flexible
Write on Surface
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Number of Printed Sides
1
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.