No Smoking Danger Reflective Label, 14 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0462-RD_14X10

  • Zoro # G9342256


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Danger
Legend
Fuel Storage No Smoking
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0462-RD_14X10
Zoro #
G9342256
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Reflective Label
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header
Danger
Number of Printed Sides
1
Sign Legend
Fuel Storage No Smoking
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Mirror Print
No
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Metal Detectable
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.