No Smoking Danger Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU4-0587-RD_7x5

  • Mfr # LCU4-0587-RD_7x5

  • Zoro # G4318959


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Danger
Legend
No Smoking or Open Lights Within_______Feet
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0587-RD_7x5
Zoro #
G4318959
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Reflective Label
Header
Danger
Legend
No Smoking or Open Lights Within_______Feet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Red, Yellow
Sign Legend Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Subject Matter
No Smoking
Background Color
White
Legend Color
Black, Red
Legend/Background Color
Black/Red on White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Language
English
Material
Vinyl
Sign Legend Text Color
Black
Sign Legend
No Smoking Or Open Lights Within ___Feet
Sign Legend Style
Text
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Material Special Properties
Write-On Surface
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Graffiti Resistant
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Adhesive Style
Permanent
Mirror Print
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Header Text Color
White
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header
Danger
Adhesive Type
Acrylic
Metal Detectable
No
Write on Surface
Yes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Lights Within ___Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products