No Smoking Danger Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU4-0657-RD_7x5

  • Mfr # LCU4-0657-RD_7x5

  • Zoro # G4318898


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
No Smoking No Open Flames No Water Reactive Materials
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0657-RD_7x5
Zoro #
G4318898
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Reflective Label
Header
Danger
Legend
No Smoking No Open Flames No Water Reactive Materials
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Subject Matter
No Smoking
Language
English
Mounting Style
Adhesive-Backed
Background Color
White
Legend/Background Color
Black/Red on White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Legend
No Smoking No Open Flames No Water Reactive Materials
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Style
Text
Metal Detectable
No
Sign Header Text Color
White
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Glow In The Dark
No
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
State Specific Sign
No
Write on Surface
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames No Water Reactive Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.