No Smoking Danger Reflective Label, 7" H, 10" W, Reflective Sheeting, English, LCU4-0412-RD_10X7

  • Mfr # LCU4-0412-RD_10X7

  • Zoro # G9336428


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Danger
Legend
No Smoking In Barn
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0412-RD_10X7
Zoro #
G9336428
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Reflective Label
Header
Danger
Legend
No Smoking In Barn
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Metal Detectable
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Header Style
Text
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend
No Smoking In Barn
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Write on Surface
No
Mirror Print
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking In Barn, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.