No Smoking Danger Reflective Label, 7" H, 10" W, Reflective Sheeting, English, LCU4-0587-RD_10x7

  • Mfr # LCU4-0587-RD_10x7

  • Zoro # G4318986


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
No Smoking or Open Lights Within_______Feet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0587-RD_10x7
Zoro #
G4318986
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Reflective Label
Header
Danger
Legend
No Smoking or Open Lights Within_______Feet
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Red, Yellow
Double-Sided
No
Subject Matter
No Smoking
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend/Background Color
Black/Red on White
Mounting Style
Adhesive-Backed
Legend Color
Black, Red
Legend Style
Text
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Legend
No Smoking Or Open Lights Within ___Feet
Protective Coating
Clear Film Laminate
Sign Header
Danger
Adhesive Style
Permanent
Write on Surface
Yes
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Corrosion Resistant
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Material Special Properties
Write-On Surface
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Lights Within ___Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.