No Smoking Danger Reflective Label, 7" H, 10" W, Reflective Sheeting, English, LCU4-0657-RD_10x7

  • Mfr # LCU4-0657-RD_10x7

  • Zoro # G4318925


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
No Smoking No Open Flames No Water Reactive Materials
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0657-RD_10x7
Zoro #
G4318925
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Reflective Label
Header
Danger
Legend
No Smoking No Open Flames No Water Reactive Materials
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend/Background Color
Black/Red on White
Mounting Style
Adhesive-Backed
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Material
Vinyl
Subject Matter
No Smoking
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
No Smoking No Open Flames No Water Reactive Materials
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Metal Detectable
No
Sign Legend Background Color
White
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Text Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
Adhesive Style
Permanent
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames No Water Reactive Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.