No Smoking Notice Label, 3 1/2 in H, 5 in W, Reflective Sheeting, LCU5-0158-RD_5x3.5

  • Mfr # LCU5-0158-RD_5x3.5

  • Zoro # G4318189


product price:  $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Header
Notice
Legend
No Smoking Unless You're On Fire
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0158-RD_5x3.5
Zoro #
G4318189
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Notice Reflective Label
Header
Notice
Legend
No Smoking Unless You're On Fire
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
No Smoking
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Blue
Legend/Background Color
Black/Blue on white
Legend Color
Black
Sign Legend Color
Black
Language
English
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Mounting Style
Adhesive-Backed
Background Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend
No Smoking Unless You're On Fire
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Sign Header Background Color
Blue
Sign Legend Style
Text
Metal Detectable
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Header Style
Text
State Specific Sign
No
Sign Header Text Color
White
Mirror Print
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

No Smoking Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Unless You're On Fire, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.