No Smoking Notice Label, 3 1/2 in H, 5 in W, Reflective Sheeting, LCU5-0184-RD_5x3.5

  • Mfr # LCU5-0184-RD_5x3.5

  • Zoro # G4318128


product price:  $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Header
Notice
Legend
No Smoking Under Penalty of Dismissal
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0184-RD_5x3.5
Zoro #
G4318128
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Notice Reflective Label
Header
Notice
Legend
No Smoking Under Penalty of Dismissal
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Header Legend Color
White
Legend/Background Color
Black/Blue on white
Background Color
White
Header Background Color
Blue
Double-Sided
No
Material
Vinyl
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Subject Matter
No Smoking
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend Style
Text
State Specific Sign
No
Sign Header Background Color
Blue
Graffiti Resistant
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Abrasion Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Legend
No Smoking Under Penalty Of Dismissal
Anti-Slip Surface
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

No Smoking Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Under Penalty Of Dismissal, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products