No Smoking Notice Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU5-0028-RD_7x5

  • Mfr # LCU5-0028-RD_7x5

  • Zoro # G4318590


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Notice
Legend
Do Not Smoke
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0028-RD_7x5
Zoro #
G4318590
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Notice Reflective Label
Header
Notice
Legend
Do Not Smoke
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Background Color
White
Material
Vinyl
Legend/Background Color
Black/Blue on White
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Subject Matter
No Smoking
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Style
Adhesive-Backed
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Legend
Do Not Smoke
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Background Color
Blue
Corrosion Resistant
No
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products