No Smoking Notice Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU5-0229-RD_7x5

  • Mfr # LCU5-0229-RD_7x5

  • Zoro # G4318076


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
Smoking is Prohibited Except In Designated Areas
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0229-RD_7x5
Zoro #
G4318076
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Notice Reflective Label
Header
Notice
Legend
Smoking is Prohibited Except In Designated Areas
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Subject Matter
No Smoking
ANSI Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Blue on White
Background Color
White
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header Text Color
White
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Glow In The Dark
No
Sign Legend
Smoking Is Prohibited Except In Designated Areas
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Is Prohibited Except In Designated Areas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.