No Smoking Notice Reflective Label, 7" H, 10" W, Reflective Sheeting, English, LCU5-0024-RD_10x7

  • Mfr # LCU5-0024-RD_10x7

  • Zoro # G4318861


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
Do Not Smoke Eat or Drink In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0024-RD_10x7
Zoro #
G4318861
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Notice Reflective Label
Header
Notice
Legend
Do Not Smoke Eat or Drink In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Language
English
Sign Legend Color
Black
Legend Color
Black
Legend/Background Color
Black/Blue on White
Subject Matter
No Smoking
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Legend Style
Symbol and Text
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend
Do Not Smoke, Eat Or Drink In This Area
Abrasion Resistant
No
Sign Header Background Color
Blue
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Header
Notice
ANSI 969 Compliant
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke, Eat Or Drink In This Area, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.