No Smoking Notice Reflective Label, 7" H, 10" W, Reflective Sheeting, English, LCU5-0184-RD_10x7

  • Mfr # LCU5-0184-RD_10x7

  • Zoro # G4318161


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Notice
Legend
No Smoking Under Penalty of Dismissal
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0184-RD_10x7
Zoro #
G4318161
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Notice Reflective Label
Header
Notice
Legend
No Smoking Under Penalty of Dismissal
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Header Background Color
Blue
Sign Legend Color
Black
Language
English
Subject Matter
No Smoking
Background Color
White
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Material
Vinyl
Legend/Background Color
Black/Blue on white
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Metal Detectable
No
Abrasion Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Sign Legend
No Smoking Under Penalty Of Dismissal
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Glow In The Dark
No
Sign Header Text Color
White
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

No Smoking Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Under Penalty Of Dismissal, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.