No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU1-0036-NA_14x10

  • Mfr # LCU1-0036-NA_14x10
  • Zoro # G6049869
product price: 
$
9.89
/ea

Key Features

Header
No Header
Legend
SMOKING IS PROHIBITED WITHIN 25 FEET OF BUILDING ENTRANCE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0036-NA_14x10
Zoro #
G6049869
UPC #
-
Country of Origin
United States
Item
No Smoking Sign
Header
No Header
Legend
SMOKING IS PROHIBITED WITHIN 25 FEET OF BUILDING ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
ANSI Standards
ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Abrasion Resistant
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol
Legend Pictogram ID
PPIC-72
Maximum Service Temperature
210 Degrees F
Sign Legend
Smoking Is Prohibited Within 25 Feet Of Building Entrance
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Legend Pictogram Description
Smoking
Metal Detectable
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Other Format
Sign Header
No Header
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Aluminum No Smoking Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited Within 25 Feet Of Building Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products