Shop LYLE

No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU1-0038-NA_14x10

  • Mfr # LCU1-0038-NA_14x10
  • Zoro # G6577702

product price: 
$
9.49
/ea

Key Features

Header
No Header
Legend
No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0038-NA_14x10
Zoro #
G6577702
UPC #
-
Country of Origin
United States
Item
No Smoking Sign
Header
No Header
Legend
No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header Style
Symbol
Corrosion Resistant
Yes
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Other Format
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535-2006
State Specific Sign
No
Material Properties
Rigid
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Legend Pictogram ID
PPIC-72
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Sign Legend
No Smoking Within 15 Feet Of Main Entrances, Exits And Operable Windows
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Smoking
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Header
No Header
Product Type
Aluminum No Smoking Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 15 Feet Of Main Entrances, Exits And Operable Windows, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.