No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU1-0043-RA_14x10

  • Mfr # LCU1-0043-RA_14x10

  • Zoro # G6040671


product price:  $11.99
/ea

Key Features

Header
No Header
Legend
SMOKING PROHIBITED IN THIS BUILDING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0043-RA_14x10
Zoro #
G6040671
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
SMOKING PROHIBITED IN THIS BUILDING
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Color
Black, Red
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Legend Pictogram Description
Smoking
Material Properties
Rigid
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Symbol
Glow In The Dark
No
Sign Format
Other Format
ANSI Standards
ANSI Z535-2006
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend
Smoking Prohibited In This Building
Anti-Slip Surface
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-72
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Product Type
Reflective No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Prohibited In This Building, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.