No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU1-2000-NA_14x10

  • Mfr # LCU1-2000-NA_14x10

  • Zoro # G6042187


product price:  $9.89
/ea

Key Features

Header
No Header
Legend
NO SMOKING OR VAPING WITHIN 10 FEET, PLEASE DISPOSE OF CIGARETTE BUTTS SAFELY AND PROPERLY. DISCARDING CIGARETTES ON THE GROUND IS CONSIDERED OFFENSIVE LITTERING UNDER ORS 164.805 ¦..
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-2000-NA_14x10
Zoro #
G6042187
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
NO SMOKING OR VAPING WITHIN 10 FEET, PLEASE DISPOSE OF CIGARETTE BUTTS SAFELY AND PROPERLY. DISCARDING CIGARETTES ON THE GROUND IS CONSIDERED OFFENSIVE LITTERING UNDER ORS 164.805 ¦..
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black, Red, White
Header Legend Color
Black
Sign Legend Text Color
Black, Green
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Legend Pictogram ID
PFXG-95
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Legend Pictogram Description
Smoking/Vaping
Sign Header Text Color
White, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend
No Smoking Or Vaping Within 10 Feet, Please Dispose Of Cigarette Butts Safely And Properly. Discarding Cigarettes On The Ground Is Considered Offensive Littering Under Ors 164.805 ¦..
Mirror Print
No
ANSI Standards
ANSI Z535-2006
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Header
No Header
Sign Header Background Color
Green
State Specific Sign
No
Sign Format
Other Format
Write on Surface
No
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Or Vaping Within 10 Feet, Please Dispose Of Cigarette Butts Safely And Properly. Discarding Cigarettes On The Ground Is Considered Offensive Littering Under Ors 164.805 ¦.., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.