No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0026-RA_14x10

  • Mfr # LCU5-0026-RA_14x10

  • Zoro # G4318730


product price:  $14.65
/ea

Key Features

Header
Notice
Legend
No Smoking of Any Type Allowed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0026-RA_14x10
Zoro #
G4318730
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Notice
Legend
No Smoking of Any Type Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Background Color
White
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Subject Matter
No Smoking
Language
English
Header Legend Color
White
Legend Color
Black
Legend/Background Color
Black/Blue on White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
No Smoking Of Any Type Allowed
Sign Mounting Location
Wall
Mirror Print
No
Metal Detectable
Yes
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Header Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Blue
Sign Header
Notice
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Legend Pictogram ID
PFXG-02
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Smoking
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective No Smoking Notice Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Of Any Type Allowed, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.