No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0027-RA_14x10

  • Mfr # LCU5-0027-RA_14x10

  • Zoro # G4318679


product price:  $10.89
/ea

Key Features

Header
Notice
Legend
Do Not Smoke In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0027-RA_14x10
Zoro #
G4318679
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
Notice
Legend
Do Not Smoke In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Header Legend Color
White
Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Material
Aluminum
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Legend Style
Symbol and Text
Subject Matter
No Smoking
Legend/Background Color
Black/Blue on White
ANSI Compliant
Yes
Background Color
White
Sign Legend Text Color
Black
Anti-Slip Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Metal Detectable
Yes
Sign Header Background Color
Blue
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram Description
Smoking
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Sign Header
Notice
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Material Properties
Rigid
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Legend Pictogram ID
PFXG-02
Sign Legend
Do Not Smoke In This Area.
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Product Type
Reflective No Smoking Notice Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke In This Area., Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products