No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0067-RA_14x10

  • Mfr # LCU5-0067-RA_14x10

  • Zoro # G4318435


product price:  $10.15
/ea

Key Features

Header
Notice
Legend
This is A No Smoking Lunch Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0067-RA_14x10
Zoro #
G4318435
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Notice
Legend
This is A No Smoking Lunch Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Blue on White
Header Background Color
Blue
OSHA Compliant
Yes
Background Color
White
Legend Color
Black
Subject Matter
No Smoking
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Language
English
Sign Legend Color
Black
Material
Aluminum
ANSI Compliant
Yes
Header Legend Color
White
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Metal Detectable
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PFXG-02
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Abrasion Resistant
No
Sign Legend
This Is A No Smoking Lunch Area
Number of Printed Sides
1
Glow In The Dark
No
Material Properties
Rigid
Anti-Slip Surface
No
Mirror Print
No
Legend Pictogram Description
Smoking
Sign Header Text Color
White
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Notice
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
Sign Header Style
Text
Product Type
Reflective No Smoking Notice Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Is A No Smoking Lunch Area, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products