No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0079-RA_14x10

  • Mfr # LCU5-0079-RA_14x10

  • Zoro # G4318371


product price:  $11.99
/ea

Key Features

Header
Notice
Legend
No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0079-RA_14x10
Zoro #
G4318371
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Notice
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Blue on White
Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Mounting Style
With Mounting Holes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Material
Aluminum
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
No Smoking
Legend Color
Black
Header Background Color
Blue
Language
English
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header Text Color
White
Metal Detectable
Yes
Write on Surface
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Sign Legend
No Smoking
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header Background Color
Blue
Anti-Slip Surface
No
Product Type
Reflective No Smoking Notice Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.