No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0229-RA_14x10

  • Mfr # LCU5-0229-RA_14x10

  • Zoro # G4318091


product price:  $11.49
/ea

Key Features

Header
Notice
Legend
Smoking is Prohibited Except In Designated Areas
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0229-RA_14x10
Zoro #
G4318091
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
Notice
Legend
Smoking is Prohibited Except In Designated Areas
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Double-Sided
No
Subject Matter
No Smoking
Mounting Style
With Mounting Holes
Background Color
White
Legend/Background Color
Black/Blue on White
ANSI Compliant
Yes
Legend Color
Black
Material
Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Header Style
Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Smoking Is Prohibited Except In Designated Areas
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
White
Product Type
Reflective No Smoking Notice Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Is Prohibited Except In Designated Areas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products