No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU6-0027-RA_14x10

  • Mfr # LCU6-0027-RA_14x10

  • Zoro # G4318030


product price:  $10.59
/ea

Key Features

Header
Warning
Legend
No Smoking Eating or Drinking In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0027-RA_14x10
Zoro #
G4318030
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
Warning
Legend
No Smoking Eating or Drinking In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Language
English
Legend Color
Black
Header Background Color
Orange, Yellow
Background Color
White
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Subject Matter
No Smoking
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Background Color
Orange, Yellow
Corrosion Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
No Smoking, Eating Or Drinking In This Area.
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Header Pictogram ID
PPIC-51
Abrasion Resistant
No
Legend Pictogram Description
Food, Drink, Smoking
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Write on Surface
No
Legend Pictogram ID
PPIC-74
Mirror Print
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Product Type
Reflective No Smoking Warning Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Eating Or Drinking In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products