No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU6-0107-RA_14x10

  • Mfr # LCU6-0107-RA_14x10

  • Zoro # G4317610


product price:  $9.99
/ea

Key Features

Header
Warning
Legend
No Smoking Turn Off Engine
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0107-RA_14x10
Zoro #
G4317610
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Warning
Legend
No Smoking Turn Off Engine
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Background Color
Orange
Material
Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Legend Style
Symbol and Text
Double-Sided
No
Subject Matter
No Smoking
Header Background Color
Black, Orange
Mounting Style
With Mounting Holes
Language
English
ANSI Compliant
Yes
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Legend Pictogram Description
Smoking
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Sign Legend Background Color
Orange
Sign Header Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z535-2006
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Header Text Color
Black
Material Properties
Rigid
Corrosion Resistant
Yes
Legend Pictogram ID
PFXG-02
Sign Legend
No Smoking Turn Off Engine
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Background Color
Orange
Product Type
Reflective No Smoking Warning Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Turn Off Engine, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products