No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U4-1381-RA_14X10

  • Mfr # U4-1381-RA_14X10

  • Zoro # G9637442


product price:  $11.99
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Material Storage Area No Smoking, Open Flames Or Open Lights In This Area Each Item Must Have A Disposal Tag Attached
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1381-RA_14X10
Zoro #
G9637442
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Hazardous Waste Material Storage Area No Smoking, Open Flames Or Open Lights In This Area Each Item Must Have A Disposal Tag Attached
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Material
Aluminum
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Header
Caution
Sign Legend Style
Text
Sign Legend
Hazardous Waste Material Storage Area No Smoking, Open Flames Or Open Lights In This Area Each Item Must Have A Disposal Tag Attached
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Anti-Slip Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Corrosion Resistant
Yes
Abrasion Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
Chemical Resistant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Material Storage Area No Smoking, Open Flames Or Open Lights In This Area Each Item Must Have A Disposal Tag Attached, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products